This product requires certification to purchase.

Stainless Steel Round Access Cover

Zurn

Stainless Steel Round Access Cover

  • Fast #
  • Part #ZZS14694
  • Item #7751807
  • Manufacturer Part #ZS1469-4
5 out of 5 Customer Rating
Brand image
Zurn

Stainless Steel Round Access Cover

  • Fast #
  • Part #ZZS14694
  • Item #7751807
  • Manufacturer Part #ZS1469-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Smooth stainless access cover with securing bolt
  • For wall or floor installation
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Polished
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Commercial
FM Approved
No
Origin
Global
UL Listed
No
UPC
670240157583