This product requires certification to purchase.

1/2 in. Female Sweat Pressure Balancing Valve

Zurn

Temp-Gard® III 1/2 in. Female Sweat Pressure Balancing Valve

  • Fast #
  • Part #ZZ7300SSCMTHW
  • Item #3028566
  • Manufacturer Part #Z7300-SSC-MT-HW
3.7 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® III 1/2 in. Female Sweat Pressure Balancing Valve

  • Fast #
  • Part #ZZ7300SSCMTHW
  • Item #3028566
  • Manufacturer Part #Z7300-SSC-MT-HW
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished chrome-plated finish
  • Includes shower head, shower arm, and the arm escutcheon
  • 1/2 in. female copper solder inlet connections are standard
  • ASSE listed 1016, IAPMO listed, CSA certified B125
  • 60 in. flexible metal hose, 24 in. mounting bar, supply elbow and flange
  • 3 year warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
Faucet Connection Size
1/2 in
Height
10 in
Length
26 in
Shower Arm Reach
26 in
Slide Bar Height
24 in
Width
12 in
Characteristics & Features
Collection
Temp-Gard® III
Color Finish Category
Chromes
Color Finish Name
Polished Nickel Chrome
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1M
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
670240651470