This product requires certification to purchase.

1/2 in. Female Sweat Pressure Balancing Valve

Zurn

Temp-Gard® III 1/2 in. Female Sweat Pressure Balancing Valve

  • Fast #
  • Part #ZZ7300SSCMTWF1VAL
  • Item #8050337
  • Manufacturer Part #Z7300-SSC-MT-WF-1VAL
5 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® III 1/2 in. Female Sweat Pressure Balancing Valve

  • Fast #
  • Part #ZZ7300SSCMTWF1VAL
  • Item #8050337
  • Manufacturer Part #Z7300-SSC-MT-WF-1VAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished chrome-plated finish
  • Includes shower head, shower arm, and the arm escutcheon
  • 1/2 in. female copper solder inlet connections are standard
  • ASSE listed 1016, IAPMO listed, CSA certified B125
  • Pressure balanced brass shower valve
  • One-piece ceramic disc cartridge
  • Maximum temperature limit stop
  • 3 year warranty
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Faucet Connection Size
1/2 in
Height
12 in
Characteristics & Features
Collection
Temp-Gard® III
Valve Body Material
Stainless Steel
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ANSI
ANSI A117.1M
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
UPC
670240928879