This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome

Zurn

Temp-Gard® III Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #ZZ7300SSMTHW6
  • Item #3028557
  • Manufacturer Part #Z7300-SS-MT-HW6
3.7 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® III Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #ZZ7300SSMTHW6
  • Item #3028557
  • Manufacturer Part #Z7300-SS-MT-HW6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 38
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Integral service stops allow for turning off water to tub/shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • 1/2” NPT female threaded inlet and outlet
  • Includes 4-port mixing valve, adjustable temperature limit stop, hand-held shower, 60" metal hose, 24" slide bar, supply elbow and flange, tub port plug, in-line vacuum breaker, metal handle, cover, and escutcheon
  • Reverse-connection capability
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1M
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Temp-Gard® III
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
26 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Height:
10 in
IAPMO Listed:
Yes
Length:
26 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
26 in
Showerhead Flow Rate:
2.5 gpm
Trim Only:
No
UPC:
670240651418
WaterSense Labeled:
No
Width:
12 in