This product requires certification to purchase.

Single Handle Shower Faucet in Polished Nickel Chrome

Zurn

Temp-Gard® III Single Handle Shower Faucet in Polished Nickel Chrome

  • Fast #
  • Part #ZZ7301SSCMTDVHW11V
  • Item #4804220
  • Manufacturer Part #Z7301-SSC-MTDVHW11VB
5 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® III Single Handle Shower Faucet in Polished Nickel Chrome

  • Fast #
  • Part #ZZ7301SSCMTDVHW11V
  • Item #4804220
  • Manufacturer Part #Z7301-SSC-MTDVHW11VB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Pressure balanced brass shower valve
  • One-piece ceramic disc cartridge
  • Maximum temperature limit stop
  • 3 year warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Shower Arm Reach
6-1/8 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Temp-Gard® III
Color Finish Category
Chromes
Color Finish Name
Polished Nickel Chrome
Faucet Connection
FPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1M
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
670240241404