This product requires certification to purchase.

Shower Valve with Single Lever Handle and Service Stop in Polished Chrome

Zurn

Temp-Gard® Shower Valve with Single Lever Handle and Service Stop in Polished Chrome

  • Fast #
  • Part #ZZ7101SSMT
  • Item #3691916
  • Manufacturer Part #Z7101-SS-MT
5 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® Shower Valve with Single Lever Handle and Service Stop in Polished Chrome

  • Fast #
  • Part #ZZ7101SSMT
  • Item #3691916
  • Manufacturer Part #Z7101-SS-MT
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Integral service stops allow for turning off water to shower
  • Chrome-plated metal handle, cover, and escutcheon for durability
  • 1/2” female copper sweat connections (inlets and shower outlet)
  • Includes shower head, arm, and flange, lever handle, cover and escutcheon
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1M
ASME:
ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.16
Collection:
Temp-Gard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
10 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
Length:
10 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
10 in
Trim Only:
Yes
UPC:
670240392694
WaterSense Labeled:
No
Width:
6 in