This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Chrome Plated

Zurn

Temp-Gard® Single Handle Bathtub & Shower Faucet in Chrome Plated

  • Fast #
  • Part #ZZ7300SSMT
  • Item #3028603
  • Manufacturer Part #Z7300-SS-MT
4.9 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® Single Handle Bathtub & Shower Faucet in Chrome Plated

  • Fast #
  • Part #ZZ7300SSMT
  • Item #3028603
  • Manufacturer Part #Z7300-SS-MT
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 201
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Integral service stops allow for turning off water to tub/shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • 1/2” NPT female threaded inlet and outlet
  • Includes 4-port mixing valve, adjustable temperature limit stop, hand-held shower, 60" metal hose, 24" slide bar, supply elbow and flange, tub port plug, metal handle, cover, and escutcheon
  • Reverse-connection capability
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Temp-Gard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Flow Rate:
2.5 gpm
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
9 in
UPC:
670240651340
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No