This product requires certification to purchase.

0.5 gpm Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up in Chrome Plated

Zurn

AquaSpec® Sierra 0.5 gpm Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up in Chrome Plated

  • Fast #
  • Part #ZZ7442XLFC
  • Item #3910986
  • Manufacturer Part #Z7442-XL-FC
3.3 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Sierra 0.5 gpm Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up in Chrome Plated

  • Fast #
  • Part #ZZ7442XLFC
  • Item #3910986
  • Manufacturer Part #Z7442-XL-FC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Integral 5” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
  • Water-saving and vandal-resistant 0.5 gpm aerated flow rate saves water and money
  • Quarter-turn ceramic disc cartridge lasts up to a million cycles
  • Lead-free cast brass appliance provides durability while complying with the Safe Water Drinking Act
  • Temperature limit stop prevents scalding
  • ADA compliant lever handle
  • Metal pop-up for drain closure
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec® Sierra
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
12-3/10
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Type:
Lever
Height:
7-1/5
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/4
Spout Reach:
11
Trim Only:
No
UPC:
670240370951
WaterSense Labeled:
No
Width:
12-1/10