This product requires certification to purchase.

TR12-CFA-36-NL Grate Only

Zurn

TR12-CFA-36-NL Grate Only

  • Fast #
  • Part #ZSDA000128002
  • Item #14110114
  • Manufacturer Part #CFA-36-BG
4.8 out of 5 Customer Rating
Brand image
Zurn

TR12-CFA-36-NL Grate Only

  • Fast #
  • Part #ZSDA000128002
  • Item #14110114
  • Manufacturer Part #CFA-36-BG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Neo?Lock System
  • Requires Certification
Dimensions & Measurements
Length
36 in
Width
14-1/2 in
Characteristics & Features
Drain Base Material
Stainless Steel
Drain Grate Material
Stainless Steel
Grate Color Finish
Stainless Steel
Outlet Type
Neo Loc™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Drain
Type
ZSDA000128002