4 in. No-Hub Flush Sink
Value Series 4 in. No-Hub Flush Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes an PVC anti-splash dome strainer to prevent splash back
- Recommended for kitchen or sanitary areas as an indirect waste receptor
- Features a 12-inch cast- iron body with a white acid-resisting porcelain enamel interior coating
- Comes standard with full grate
- 1-year limited warranty
- Intuitive and flexible installation saving time and money
- Durable construction stands up to tough environments
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.7
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Value Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Drain Opening:
- 1-1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Height:
- 10-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Skirted
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Gelcoat
- Shape:
- Rectangular
- Size:
- 52 in x 30 in
- Weight:
- 34 lb
- Width:
- 12 in