This product requires certification to purchase.

Water Closet Support System in Blue

Zurn

Water Closet Support System in Blue

  • Fast #
  • Part #ZZ1280N32
  • Item #1834787
  • Manufacturer Part #Z1280-N3-2
5 out of 5 Customer Rating
Brand image
Zurn

Water Closet Support System in Blue

  • Fast #
  • Part #ZZ1280N32
  • Item #1834787
  • Manufacturer Part #Z1280-N3-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wood stud supported water closet carrier
  • No-hub connection
  • Used on wood studs with 16" centers
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Color Finish Name:
Blue
Depth:
9-1/2 in
Height:
15 in
Length:
9-1/2 in
Material:
Cast Iron, Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240071650
Width:
9-1/2 in