This product requires certification to purchase.

Water Cooler Carrier System

Zurn

Water Cooler Carrier System

  • Fast #
  • Part #ZZ1225UNIV
  • Item #7844783
  • Manufacturer Part #Z1225-UNIV
5 out of 5 Customer Rating
Brand image
Zurn

Water Cooler Carrier System

  • Fast #
  • Part #ZZ1225UNIV
  • Item #7844783
  • Manufacturer Part #Z1225-UNIV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plate type carrier system
  • Uses floor-mounted upright
  • For water coolers
  • 200 lb. load capacity
  • Requires Certification
Dimensions & Measurements
Capacity
200 lb
Depth
48 in
Fitting Sizes
1/2 in
Height
4 in
Length
48 in
Width
10 in
Characteristics & Features
Built-In Water Filter
No
Installation Type
Floor Mount
Material
Carbon Steel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.6.1M
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Product Type
Carrier System
UL Listed
No
UPC
670240174023