This product requires certification to purchase.

2-1/2 - 3 in. First Check Valve Repair Kit

Zurn Wilkins

2-1/2 - 3 in. First Check Valve Repair Kit

  • Fast #
  • Part #WRK212375CK1
  • Item #9753974
  • Manufacturer Part #RK212-375CK1
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

2-1/2 - 3 in. First Check Valve Repair Kit

  • Fast #
  • Part #WRK212375CK1
  • Item #9753974
  • Manufacturer Part #RK212-375CK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • First Check Assembly Repair Kit
  • Fits 2-1/2" and 3" Models 375DA/475DA #1
  • The 375CK1 Repair Kit comes with Seat Retainer #1, O-ring Seat, Nut Poppet Retainer, Washer #1 Check, O-ring stern, Poppet Retainer, Seat Ring, Seat Assembly #1 Poppet
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
8-3/8 in
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Height
5-3/8 in
Length
8-3/8 in
Valve Size
2-1/2 in - 3 in
Weight
1.63 lb
Width
8-1/2 in
Characteristics & Features
Material
Rubber, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
612052282138