This product requires certification to purchase.

2-1/2 - 3 in. Second Check Repair Kit

Zurn Wilkins

2-1/2 - 3 in. Second Check Repair Kit

  • Fast #
  • Part #WRK212350CK2
  • Item #9753879
  • Manufacturer Part #RK212-350CK2
3.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

2-1/2 - 3 in. Second Check Repair Kit

  • Fast #
  • Part #WRK212350CK2
  • Item #9753879
  • Manufacturer Part #RK212-350CK2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Second Check Assembly Repair Kit
  • Fits 2-1/2" and 3" Models 375/475 - or- 350/450 #2
  • The 350CK1 Repair Kit comes with a Seat Retainer#1, O-ring seat, Nut Poppet Retainer, Washer #2 Check, O-ring stern, Poppet Retainer, Seat Ring, and Seat Assembly #2 Poppet
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
8-3/8 in
Height
5-3/8 in
Length
8-3/8 in
Valve Size
2-1/2 in - 3 in
Weight
1.61 lb
Width
8-1/2 in
Characteristics & Features
Material
Rubber, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
612052282145