This product requires certification to purchase.

2 x 2 in. FIPT Dielectric Pipe Fitting

Zurn Wilkins

2 x 2 in. FIPT Dielectric Pipe Fitting

  • Fast #
  • Part #WDUXLCK
  • Item #3908794
  • Manufacturer Part #2-DUXLC
4.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

2 x 2 in. FIPT Dielectric Pipe Fitting

  • Fast #
  • Part #WDUXLCK
  • Item #3908794
  • Manufacturer Part #2-DUXLC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Multiple size options for versatile installation
  • Couples dissimilar piping materials for ultimate convenience and low installation costs
  • High protection from piping deterioration
  • Female iron pipe x female copper sweat connection comes standard
  • ANSI 372 by IAPMO R&T
  • Certified to NSF/ANSI 372 by IAPMO R&T
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
Female Sweat
End Connections
FIPT x Female Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-1/2 in
Pressure - Maximum
175 psi
Characteristics & Features
Coating
Zinc
Fitting Type
Dielectric Union
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Material
Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.22, ANSI B16.39
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
612052069401