This product requires certification to purchase.

10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Zurn Wilkins

450DA 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W450DALF10
  • Item #4801801
  • Manufacturer Part #10-450DA
4.9 out of 5 Customer Rating
Brand image
Zurn Wilkins

450DA 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W450DALF10
  • Item #4801801
  • Manufacturer Part #10-450DA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact size ensures easy retrofit applications in tight spaces
  • Effectively detect leaks and any unauthorized water use
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • N-Pattern allows for use in compact enclosures
  • Valve assembly comes standard with OS&Y gate valves
  • Epoxy-coated ductile iron body protects against corrosion
  • Lead-free
  • ASSE® Listed
  • AWWA Compliant
  • UL® Classified
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
54 in
Length
55 in
Pressure - Maximum
175 psi
Valve Size
10 in
Weight
1200 lb
Width
45 in
Characteristics & Features
Coating
Epoxy
Collection
450DA
Material
Ductile Iron
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Type
Double Check Valve Assembly
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1048
AWWA
AWWA C-510
CSA Certified
CSA
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
612052049748


Recommended Accessories