This product requires certification to purchase.

1-1/4 x 1 in. Female Meter Threaded x FNPT Bronze Dual Check Valve

Zurn Wilkins

700XL 1-1/4 x 1 in. Female Meter Threaded x FNPT Bronze Dual Check Valve

  • Fast #
  • Part #W114UFMX1UF700XL
  • Item #7960151
  • Manufacturer Part #114UFMX1UF-700XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

700XL 1-1/4 x 1 in. Female Meter Threaded x FNPT Bronze Dual Check Valve

  • Fast #
  • Part #W114UFMX1UF700XL
  • Item #7960151
  • Manufacturer Part #114UFMX1UF-700XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Several configuration options ease installation and repairs
  • Horizontal or vertical installation reduces installation time and associated costs
  • Comes standard with a union inlet connection and integral body outlet connection
  • Quality stainless steel springs and low-lead bronze body resist corrosion
  • ASSE® Listed 1024
  • CSA® Certified
  • ANSI 61
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Meter Threaded
End Connection 2
FNPT
End Connections
Female Meter Threaded x FNPT
Pressure - Maximum
175 psi
Valve Size
1-1/4 in
Weight
2 lb
Characteristics & Features
Collection
700XL
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Delrin
Valve Type
Dual Check Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 61
ASSE Standards
ASSE 1024
CSA Certified
CSA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
612052239231