This product requires certification to purchase.

3/4 in Bronze FPT Dual Check Valve

Zurn Wilkins

700XL 3/4 in Bronze FPT Dual Check Valve

  • Fast #
  • Part #WUFX34F700XLF
  • Item #3908843
  • Manufacturer Part #34UFX34F-700XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

700XL 3/4 in Bronze FPT Dual Check Valve

  • Fast #
  • Part #WUFX34F700XLF
  • Item #3908843
  • Manufacturer Part #34UFX34F-700XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Several configuration options ease installation and repairs
  • Horizontal or vertical installation reduces installation time and associated costs
  • Comes standard with a union inlet connection and integral body outlet connection
  • Quality stainless steel springs and low-lead bronze body resist corrosion
  • ASSE® Listed 1024
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
2-16/25 in
Length
5-1/2 in
Pressure - Maximum
175 psi
Valve Size
3/4 in
Weight
1.31 lb
Width
2-67/100 in
Characteristics & Features
Collection
700XL
Installation Type
Horizontal, Vertical
Material
Bronze
Material Type
300, Buna-N, Noryl®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Delrin
Valve Type
Dual Check Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI B1.20.1
ASSE Standards
ASSE 1024
CSA Certified
CSA
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Plumbing, Water
UL Listed
No
UPC
612052075631