This product requires certification to purchase.

4 in. Ductile Iron Flanged 350 psi Backflow Preventer

Zurn Wilkins

Model 350A 4 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350AOSYP
  • Item #2149566
  • Manufacturer Part #4-350AOSY
4 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 350A 4 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350AOSYP
  • Item #2149566
  • Manufacturer Part #4-350AOSY
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented Compound Check ensures reliable, long-lasting performance and improved flow characteristics
  • Installation approved and compliant in horizontal and vertical positions
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Lightweight design and short lay-length ensures easy, compact installation
  • ASSE® Listed 1015 and AWWA C510 Compliant
  • CUPC® Listed and CSA® Certified B64.5
  • UL® and C-UL® Classified
  • FM® Approved
  • UL® and C-LU® Classified
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
32-1/2 in
Length
41-3/10 in
Pressure - Maximum
350 psi
Valve Size
4 in
Weight
286 lb
Width
21-1/2 in
Characteristics & Features
Coating
Electrostatic Epoxy
Collection
Model 350A
Installation Type
Horizontal, Vertical
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
300, Buna-N
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Inline
Valve Disc Material
EPDM
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Stem
Outside
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Pressure - High
175
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.42 Class 150
ASSE Standards
ASSE 1015
AWWA
AWWA C-510
CSA Certified
CSA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
Yes
UPC
612052081007


Recommended Accessories