This product requires certification to purchase.

4 in. Ductile Iron Grooved 350 psi Backflow Preventer

Zurn Wilkins

Model 350ASTDA 4 in. Ductile Iron Grooved 350 psi Backflow Preventer

  • Fast #
  • Part #W350ASTDABGP
  • Item #4876798
  • Manufacturer Part #4-350ASTDABG
4.6 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 350ASTDA 4 in. Ductile Iron Grooved 350 psi Backflow Preventer

  • Fast #
  • Part #W350ASTDABGP
  • Item #4876798
  • Manufacturer Part #4-350ASTDABG
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Short lay-length ensures easy installation in compact spaces
  • Metered bypass ensures cost-savings related to unauthorized water use and leaks
  • High quality 304L grade stainless steel body and access covers reduces corrosion exposure
  • Compliant with horizontal and vertical installation
  • Lead-free law compliant
  • ASSE® Listed 1048
  • AWWA Compliant C510 (with gates only), and C550
  • UL® Classified
  • C-UL® Classified
  • FM® Approved
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
21 in
Length
21-1/2 in
Pressure - Maximum
350 psi
Valve Size
4 in
Weight
151 lb
Width
32-3/10 in
Characteristics & Features
Coating
Epoxy
Collection
Model 350ASTDA
Installation Type
Horizontal, Vertical
Material
Stainless Steel, Ductile Iron, Plastic, Rubber
Material Type
300, 304L, Buna-N, Noryl®, EPDM
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
304L Stainless Steel
Valve Body Style
Grooved
Valve Disc Material
EPDM
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Seat Material
Noryl
Valve Stem
Outside
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Pressure - High
175
Temperature Range
Up to 140 Deg F
Warranty & Product Information
ANSI
ANSI 61
ASSE Standards
ASSE 1048
ASTM
ASTM A-276
AWWA
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
CSA B64.5
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Fire Protection, Potable Water, Waterworks
UL Listed
Yes
UPC
612052233734