This product requires certification to purchase.

1 in Stainless Steel FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

Zurn Wilkins

Model 375ST 1 in Stainless Steel FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W375STG
  • Item #4859788
  • Manufacturer Part #1-375ST
4.6 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 375ST 1 in Stainless Steel FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W375STG
  • Item #4859788
  • Manufacturer Part #1-375ST
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Certified to NSF/ANSI 372* by IAPMO R&T
  • NSF® Listed-Standard 61, Annex G
  • All stainless steel and engineered plastic construction resists corrosion
  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • Applicable for systems that are corrosive to bronze valves
  • Excellent for food service use
  • Low-lead law compliant
  • ASSE® Listed 1013
  • CSA B64.4
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
5 in
Length
16-9/10 in
Pressure - Maximum
350 psi
Valve Size
1 in
Weight
8.9 lb
Width
9 in
Characteristics & Features
Coating
Epoxy
Collection
Model 375ST
Material
Plastic, Stainless Steel
Material Type
Reinforced Nylon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Seat Material
Silicone
Valve Type
Reduced Pressure Principle Assembly
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61, ANSI B1.20.1
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
CSA Certified
CSA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Potable Water, Food Processing, Water
UL Listed
Yes
UPC
612052069999


Recommended Accessories