This product requires certification to purchase.

1-1/2 in. FNPT Dual Check Valve

Zurn Wilkins

Model 700XLFP 1-1/2 in. FNPT Dual Check Valve

  • Fast #
  • Part #WUFXF700XLFPJ
  • Item #4828232
  • Manufacturer Part #112UFX112F-700XLFP
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 700XLFP 1-1/2 in. FNPT Dual Check Valve

  • Fast #
  • Part #WUFXF700XLFPJ
  • Item #4828232
  • Manufacturer Part #112UFX112F-700XLFP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical and horizontal orientation reduces installation time
  • Multiple configuration options available for ease of use
  • Used for safety in residential fire protection systems
  • Stainless steel springs and cast bronze body resist corrosion
  • UL® Classified
  • ASSE® Listed 1024
  • CSA® Certified B64.6
  • ANSI 372 by IAPMO R&T
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure - Maximum
350 psi
Valve Size
1-1/2 in
Weight
3.334 lb
Characteristics & Features
Collection
Model 700XLFP
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Delrin
Valve Type
Dual Check Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 372, ANSI B16.22
ASSE Standards
ASSE 1024
CSA Certified
CSA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
612052225333