This product requires certification to purchase.

2 in. Cast Bronze Threaded 350 psi Backflow Preventer

Zurn Wilkins

Model 950XLTDABF 2 in. Cast Bronze Threaded 350 psi Backflow Preventer

  • Fast #
  • Part #W950XLTDABFSSK
  • Item #4206684
  • Manufacturer Part #2-950XLTDABFSS
3.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 950XLTDABF 2 in. Cast Bronze Threaded 350 psi Backflow Preventer

  • Fast #
  • Part #W950XLTDABFSSK
  • Item #4206684
  • Manufacturer Part #2-950XLTDABFSS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Metered bypass detects leaks and unauthorized water use for reduced maintenance and repair costs
  • Ensures protection from polluted water in fire protection applications
  • Bronze body and stainless steel internals resist corrosion
  • UL® Classified
  • C-UL® Classified
  • ASSE Listed
  • AWWA Compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Bronze body with corrosion resistant internals
  • Approved in vertical and horizontal positions for time-saving installation versatility
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
11-4/5 in
Length
28-2/5 in
Pressure - Maximum
350 psi
Valve Size
2 in
Weight
92 lb
Width
14-2/5 in
Characteristics & Features
Collection
Model 950XLTDABF
Installation Type
Horizontal, Vertical
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Seat Material
Stainless Steel
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI B1.20.1
ASSE Standards
ASSE 1048
AWWA
AWWA C-510
CSA Certified
CSA
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
Recommended Valve Application
Potable Water, Fire Protection, Water
UL Listed
Yes
UPC
612052072692