This product requires certification to purchase.

1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

Zurn Wilkins

Model 975XL3 1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W975XL3D
  • Item #9753846
  • Manufacturer Part #12-975XL3
3.9 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 975XL3 1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W975XL3D
  • Item #9753846
  • Manufacturer Part #12-975XL3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For piping with 1/2 in. inner diameter
  • Comes with full port QT ball valves with stainless steel handles and with integral male 45° flare SAE test fitting
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements
  • Test ports located on valve’s centerline make install and testing easy
  • Interlocking connected checks provide ¼ turn to access and disassemble.
  • Low-cost repair kits extend the lifespan at a significantly lower cost
  • Lead Free* (0.25% max. weighted average lead content)
  • ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
2-13/16 in
Length
9-5/16 in
Pressure - Maximum
350 psi
Valve Size
1/2 in
Weight
4 lb
Width
6-19/32 in
Characteristics & Features
Collection
Model 975XL3
Material
Cast Bronze, Plastic, Stainless Steel
Material Type
Noryl®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Noryl
Valve Type
Reduced Pressure Principle Assembly
Electrical & Operational Information
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM
ASTM B-584
AWWA
AWWA C-511
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
Yes
UPC
612052317335


Recommended Accessories