This product requires certification to purchase.

5 Valve Backflow Prevention Assembly Test Kit

Zurn Wilkins

Model TG-5 5 Valve Backflow Prevention Assembly Test Kit

  • Fast #
  • Part #WTG5
  • Item #2248592
  • Manufacturer Part #TG-5
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model TG-5 5 Valve Backflow Prevention Assembly Test Kit

  • Fast #
  • Part #WTG5
  • Item #2248592
  • Manufacturer Part #TG-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 43
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Flexible design allows testing of all brands of Pressure Type Vacuum Breakers, Double Check Valves, and Reduced Pressure Principle Backflow Prevention Assemblies
  • Low lifecycle costs due to wide range of testable applications
  • Complies with testing procedures recommended by ASSE, AWWA, and FCCCHR and USC
  • 316 stainless steel internals resist corrosion
  • 5-year limited warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Height
10-1/2 in
Length
19-1/4 in
Pressure - Maximum
200 psi
Weight
10 lb
Width
10-1/2 in
Characteristics & Features
Collection
Model TG-5
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Recommended Valve Application
Water
UPC
612052053943


Recommended Accessories