This product requires certification to purchase.

2-1/2 in. FNPT Cast Bronze Pressure Reducing Valve

Zurn Wilkins

Model ZW5004 2-1/2 in. FNPT Cast Bronze Pressure Reducing Valve

  • Fast #
  • Part #WZW5004L
  • Item #8050264
  • Manufacturer Part #ZW5004
4.2 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model ZW5004 2-1/2 in. FNPT Cast Bronze Pressure Reducing Valve

  • Fast #
  • Part #WZW5004L
  • Item #8050264
  • Manufacturer Part #ZW5004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve
  • Low torque takes only 9 ft lb. of force to field adjust under flow or no-flow conditions
  • Tamper-proof shield (standard) drops out of the way for easy start-up adjustments in the field for new construction and breaks away for on-the-fly adjustments in cases of emergency
  • Larger handwheel ensures trouble-free operation
  • Lightweight aluminum adjusting rod aids field adjustments
  • Provides up to 30 psi higher residual outlet pressure than competitor models
  • UL® and C-UL® listed
  • Tapped and plugged inlet and outlet for pressure gauge
  • Tamper resistant integral supervisory switch comes standard
  • 2 in. angle body floor control valve with FNPT connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Height
13-22/25 in
Length
8-3/4 in
Pressure - Maximum
400 psi
Valve Size
2-1/2 in
Weight
23 lb
Width
6-1/4 in
Characteristics & Features
Collection
Model ZW5004
Material
Bronze, Stainless Steel, Iron, Plastic
Material Type
Silicon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Angle
Valve Disc Material
EPDM
Valve Operator
Handwheel
Valve Seat Material
Bronze
Valve Type
Pressure Reducing Valve
Warranty & Product Information
ANSI
ANSI B1.20.1
FM Approved
No
Recommended Valve Application
Water
UL Listed
Yes
UPC
612052287331