This product requires certification to purchase.

MPT Cast Bronze 1 in. 150 psi BFP Vacuum Breaker

Zurn Wilkins

MPT Cast Bronze 1 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W710G
  • Item #9272885
  • Manufacturer Part #1-710
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

MPT Cast Bronze 1 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W710G
  • Item #9272885
  • Manufacturer Part #1-710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Protects against back siphonage where a potential high health hazard exists.
  • Features fewer parts with a lightweight, compact body.
  • Ideal for space limited applications.
  • 4 in. and 1 in. assemblies.
  • ASSE Listed
  • IAPMO Listed
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California
  • Low-maintenance, cost-effective solution for high-hazard irrigation applications – commercial or residential.
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
6-3/4 in
Length
7-1/2 in
Pressure - Maximum
150 psi
Valve Size
1 in
Weight
3.7 lb
Width
3-3/20 in
Characteristics & Features
Color Finish Category
Bronze Tones
Material
Bronze, Plastic, Rubber, Stainless Steel
Material Type
Delrin®, Silicone
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Acetal
Valve Type
BFP Vacuum Breaker
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASSE Standards
ASSE 1020
CSA Certified
CSA
IAPMO Listed
Yes
Recommended Valve Application
Water
UPC
612052300214