This product requires certification to purchase.

MPT Cast Bronze 3/4 in. 150 psi BFP Vacuum Breaker

Zurn Wilkins

MPT Cast Bronze 3/4 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W710F
  • Item #9293002
  • Manufacturer Part #34-710
4.2 out of 5 Customer Rating
Brand image
Zurn Wilkins

MPT Cast Bronze 3/4 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W710F
  • Item #9293002
  • Manufacturer Part #34-710
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protects against back siphonage where a potential high health hazard exists.
  • Features fewer parts with a lightweight, compact body.
  • Ideal for space limited applications.
  • 4 in. and 1 in. assemblies.
  • ASSE Listed
  • IAPMO Listed
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California
  • Low-maintenance, cost-effective solution for high-hazard irrigation applications – commercial or residential.
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Diameter
3/4 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
6-1/4 in
Length
6-5/8 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Weight
2.6 lb
Width
2-9/10 in
Characteristics & Features
Color Finish Category
Bronze Tones
Material
Bronze, Rubber, Plastic, Stainless Steel
Material Type
LDPE
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Acetal
Valve Type
BFP Vacuum Breaker
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASSE Standards
ASSE 1020
CSA Certified
CSA
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Water
UPC
612052300221