This product requires certification to purchase.

tailpiece kit 3/4 press fit lead free

Zurn Wilkins

tailpiece kit 3/4 press fit lead free

  • Fast #
  • Part #WTPKXLPRF
  • Item #7776039
  • Manufacturer Part #34-TPKXLPR
3.6 out of 5 Customer Rating
Brand image
Zurn Wilkins

tailpiece kit 3/4 press fit lead free

  • Fast #
  • Part #WTPKXLPRF
  • Item #7776039
  • Manufacturer Part #34-TPKXLPR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tail piece kit
  • Fits 3/4" regulators and thermostatic mixing valves
  • Includes union nut, union casket and press fit tail piece
  • Lead-free
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/4 in
Length
5 in
Size
3/4 in
Valve Size
3/4 in
Weight
0.3 lb
Width
5 in
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Origin
Global
Product Type
Tailpiece Kit
Recommended Valve Application
Water
Type
WTPKXLPRF
UL Listed
No
UPC
612052251318