This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Zurn

Z100 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1006NH89
  • Item #7876324
  • Manufacturer Part #ZC100-6NH-89
4.4 out of 5 Customer Rating
Brand image
Zurn

Z100 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1006NH89
  • Item #7876324
  • Manufacturer Part #ZC100-6NH-89
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Clamping collar and low silhouette Poly-Dome
  • Requires Certification
Dimensions & Measurements
Diameter
15 in
Drain Base Height
9-3/4 in
Drain Opening
11-1/2 in
End Connection 1
No Hub
Fits Pipe Size
6 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Collection
Z100
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Warranty & Product Information
IAPMO Listed
No
UPC
670240180208