This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 x 12 in. Trap Primer

Zurn

Z1021 1-1/2 x 1-1/2 x 1/2 x 12 in. Trap Primer

  • Fast #
  • Part #ZZ1021112WL
  • Item #7959553
  • Manufacturer Part #Z1021-1-1/2-WL
5 out of 5 Customer Rating
Brand image
Zurn

Z1021 1-1/2 x 1-1/2 x 1/2 x 12 in. Trap Primer

  • Fast #
  • Part #ZZ1021112WL
  • Item #7959553
  • Manufacturer Part #Z1021-1-1/2-WL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Polished chrome-plated cast brass body with cleanout
  • Optional one-piece waste elbow
  • Requires Certification
Dimensions & Measurements
Depth
12 in
End Connection 1
Slip
End Connection 2
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1/2 in
Length
12 in
Characteristics & Features
Collection
Z1021
Color Finish Category
Chromes
Color Finish Name
Polished Chrome Plated
Material
Cast Brass, Stainless Steel
Number of Connections
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Trap Primer
UPC
670240184046