1/2 in. FPT Wall Faucet
Z1341XL 1/2 in. FPT Wall Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Lead free
- Rough bronze wall faucet designed for moderate climate areas
- Recommended for residential and light commercial applications
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Z1341XL
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-1/4 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- UPC:
- 670240957077
- Valve Operator:
- Hand Wheel
- Width:
- 4 in