This product requires certification to purchase.

4 in. No Hub Dura-Coated Cast Iron Cleanout with 7 in. Round Wall Access Cover in Stainless Steel

Zurn

Z1446 Series 4 in. No Hub Dura-Coated Cast Iron Cleanout with 7 in. Round Wall Access Cover in Stainless Steel

  • Fast #
  • Part #ZZ14464NH
  • Item #9929199
  • Manufacturer Part #Z14464NH
3.5 out of 5 Customer Rating
Brand image
Zurn

Z1446 Series 4 in. No Hub Dura-Coated Cast Iron Cleanout with 7 in. Round Wall Access Cover in Stainless Steel

  • Fast #
  • Part #ZZ14464NH
  • Item #9929199
  • Manufacturer Part #Z14464NH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cleanout with round wall access cover
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Collection
Z1446 Series
Cover Material
Stainless Steel
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron
Outlet Type
No Hub
Warranty & Product Information
Application
Commercial
Product Type
Cleanout Tee, Cover
UPC
670240184244