This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain less Adjustable Top Assembly

Zurn

Z415 2 in. No Hub Cast Iron Floor Drain less Adjustable Top Assembly

  • Fast #
  • Part #ZP4152NHPSACPT
  • Item #9433398
  • Manufacturer Part #P415-2NH-P-SA-CPT
3.6 out of 5 Customer Rating
Brand image
Zurn

Z415 2 in. No Hub Cast Iron Floor Drain less Adjustable Top Assembly

  • Fast #
  • Part #ZP4152NHPSACPT
  • Item #9433398
  • Manufacturer Part #P415-2NH-P-SA-CPT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 101
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron floor drain body with 2 in. no-hub outlet for commercial drainage applications.
  • Body is drilled for stabilizer assembly, trap primer, and includes a parts bag.
  • Designed for use with Zurn Z400 series strainers.
  • Dura-coated cast iron construction for durability in demanding installations.
  • Requires Certification

Documents


Specifications

Collection:
Z415
Color Finish Category:
Iron Tones
Color Finish Name:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZP4152NHPSACPT
UPC:
670240812123