This product requires certification to purchase.

2 in. Neo-Loc Cast Iron Floor Drain with 5 in Square Nickel Adjustable Strainer and Trap Primer Connection

Zurn

Z415S Series 2 in. Neo-Loc Cast Iron Floor Drain with 5 in Square Nickel Adjustable Strainer and Trap Primer Connection

  • Fast #
  • Part #ZZN4152NL5SP
  • Item #7960104
  • Manufacturer Part #ZN415-2NL-5S-P
3.4 out of 5 Customer Rating
Brand image
Zurn

Z415S Series 2 in. Neo-Loc Cast Iron Floor Drain with 5 in Square Nickel Adjustable Strainer and Trap Primer Connection

  • Fast #
  • Part #ZZN4152NL5SP
  • Item #7960104
  • Manufacturer Part #ZN415-2NL-5S-P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-Coated cast iron body floor and shower drain with bottom outlet.
  • Neo-Loc outlet connection for 2 in. pipe size.
  • Adjustable collar with seepage slots and combination invertible membrane clamp.
  • 5 in. x 5 in. polished nickel bronze Type S square heel-proof, light-duty strainer.
  • Trap primer connection (-P).
  • Requires Certification
Characteristics & Features
Adjustable
Yes
Collection
Z415S Series
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Grate Color Finish
Polished Nickel Bronze
Grate Color Finish Category
Nickel Tones
Grate Shape
Square
Outlet Type
Neo Loc™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General Purpose
Type
ZZN4152NL5SP
UPC
670240135994