This product requires certification to purchase.

20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

Zurn

Z5360 Series 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ZZ5364
  • Item #3632516
  • Manufacturer Part #Z5364
5 out of 5 Customer Rating
Brand image
Zurn

Z5360 Series 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ZZ5364
  • Item #3632516
  • Manufacturer Part #Z5364
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable vitreous China resists stains and scratches
  • Wall-mount design eliminates the need for countertops and keeps floor clear
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • 4" centers for 4" center set lavatory faucet
  • Can be wall-mounted using the included hanger plate or with a concealed arm carrier system
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
23 in
Drain Opening
1-1/4 in
Faucet Center Size
4 in
Height
19 in
Length
20 in
Sink Bowl Size
20 in x 18 in
Sink Depth
7-1/2 in
Sink Size Range
20 in - 25.99 in
Width
18-1/4 in
Included Components
Overflow Included
Yes
Characteristics & Features
Brand Model Compatibility
Z5360-PED
Collection
Z5360 Series
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
670240641402