This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

Zurn

Z5950 Series Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #ZZ5958SSEL
  • Item #3632538
  • Manufacturer Part #Z5958SS-EL
3.7 out of 5 Customer Rating
Brand image
Zurn

Z5950 Series Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #ZZ5958SSEL
  • Item #3632538
  • Manufacturer Part #Z5958SS-EL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits Zurn elongated toilets
  • Closed-front seat for user comfort
  • Seat cover boosts cleanliness and aesthetics
  • Extra heavy-duty construction for extreme restroom environments
  • Durable, stainless steel hinge
  • Requires Certification
Dimensions & Measurements
Depth
14-3/4 in
Height
21 in
Length
14-3/4 in
Width
19 in
Characteristics & Features
Collection
Z5950 Series
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.19.2
CARB OTC LEED Compliant
No
Fits Brand
Zurn
GSA Approved
No
IAPMO Listed
No
UPC
670240610842