This product requires certification to purchase.

3/8 in. FNTP Brass Laboratory Gas Valve with 180 Degree Outlet

Zurn

Z88100 3/8 in. FNTP Brass Laboratory Gas Valve with 180 Degree Outlet

  • Fast #
  • Part #ZZ88100
  • Item #1444806
  • Manufacturer Part #Z88100
3.4 out of 5 Customer Rating
Brand image
Zurn

Z88100 3/8 in. FNTP Brass Laboratory Gas Valve with 180 Degree Outlet

  • Fast #
  • Part #ZZ88100
  • Item #1444806
  • Manufacturer Part #Z88100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Turret with two 180 degree outlets
  • 3/8” NPT female inlet and outlet
  • Multiple shank connection options
  • 3-year warranty
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
3 in
Spout Height
2 in
Width
3 in
Characteristics & Features
Collection
Z88100
Faucet Connection
FNPT
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
UPC
670240449084