1-1/2 x 2 in. NPT Import Threadolet
1-1/2 x 2 in. NPT Import Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Origin:
- Global
- Outlet Size (in):
- 1.5