Call for Pricing
Call for Pricing
This product requires certification to purchase.

25 x 20 in. 22 ga Filter Base

25 x 20 in. 22 ga Filter Base

25 x 20 in. 22 ga Filter Base

  • Fast #
  • Part #SHMFBSE222520
  • Item #4328337
  • Manufacturer Part #3207.2520.22
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Filter options: 1" and 2"
  • Filter not included
  • Requires Certification

Specifications

Depth:
4 in
Height:
20 in
Length:
25 in
Material:
Steel
Product Type:
Filter Base
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #PF34240
Item #760243
4.1 out of 5 Customer Rating
Requires Certification
Part #IBCD
Item #160915
4.1 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R541625G3
Item #3862131
3.1 out of 5 Customer Rating
Requires Certification
Part #RXHF17
Item #2902338
3.4 out of 5 Customer Rating
Requires Certification
Part #RXGFCB
Item #319297
5 out of 5 Customer Rating
Requires Certification
Part #RECFR17
Item #7237797
3.9 out of 5 Customer Rating
Requires Certification
Part #RXHF21
Item #2902339
4.5 out of 5 Customer Rating
Requires Certification
Part #RECAH17
Item #7237798
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing