This product requires certification to purchase.

3/8 in. x 3/8 in. x 1/2 in. 100 ft. Suction Line Only Line Set

You last purchased this on
 
Streamline®

Duraguard UV™ 3/8 in. x 3/8 in. x 1/2 in. 100 ft. Suction Line Only Line Set

Brand image
You last purchased this on
 
Streamline®

Duraguard UV™ 3/8 in. x 3/8 in. x 1/2 in. 100 ft. Suction Line Only Line Set

  • Fast #
  • Part #M00621000C
  • Item #8130320
  • Manufacturer Part #00621000C
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B1003, ASTM E84
Collection:
Duraguard UV™
Color Finish Name:
Black
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
100 ft
Line Set Type:
Mini-Split
Material:
Copper, Rubber
Material Type:
Polymeric
Origin:
Domestic
Suction Line (OD):
3/8 in
UL Listed:
UL 700



Customers Also Bought
1–6 of 18 items
Part #M01020500C
Item #7913802
3.7 out of 5 Customer Rating
Requires Certification
Part #M00420500C
Item #7913702
5 out of 5 Customer Rating
Requires Certification
Part #M00820500C
Item #7913685
3.6 out of 5 Customer Rating
Requires Certification
Part #M01220500C
Item #7913680
4.1 out of 5 Customer Rating
Requires Certification
Part #M01420500C
Item #7913707
4.1 out of 5 Customer Rating
Requires Certification
Part #DIVCC1
Item #2889826
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M61020500B6C
Item #7913697
3.9 out of 5 Customer Rating
Requires Certification
Part #M40830500B6
Item #7717883
5 out of 5 Customer Rating
Requires Certification
Part #M61830500
Item #1923757
4.1 out of 5 Customer Rating
Requires Certification
Part #M61020500B6
Item #4336517
5 out of 5 Customer Rating
Requires Certification
Part #M61080500
Item #105340
4.2 out of 5 Customer Rating
Requires Certification
Part #M61220500C
Item #7913771
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing