1.28 gpf Round Two Piece Toilet in White
Colony® 1.28 gpf Round Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard Round Toilet Bowl in White
Part #A3061001020
American Standard 1.28 gpf Toilet Tank in White
Part #A4061128020
- Vitreous china
- Meets EPA WaterSense criteria
- PowerWash rim scrubs bowl with each flush
- Includes color match bowl caps
- Color matched trip lever is supplied
- 2 year warranty
- High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
- 2" flush valve
- 2" trapway helps avoid clogs
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 29-3/8 in
- Length:
- 26-7/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 26-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19-11/16 in