This product requires certification to purchase.

0.5 gpf Wall Mount High-Efficiency Urinal System Manual Flush Valve in White

American Standard

Pintbrook™ 0.5 gpf Wall Mount High-Efficiency Urinal System Manual Flush Valve in White

  • Fast #
  • Part #AMS6002501020
  • Item #12306851
  • Manufacturer Part #6002501.020
5 out of 5 Customer Rating
Brand image
American Standard

Pintbrook™ 0.5 gpf Wall Mount High-Efficiency Urinal System Manual Flush Valve in White

  • Fast #
  • Part #AMS6002501020
  • Item #12306851
  • Manufacturer Part #6002501.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Pintbrook urinal system with manual flush valve from American Standard features a water-saving flow rate of 0.5 gallons per flush, offering 50% water savings when compared to a 1.0 gpf urinal system. A contoured chinaware design provides superior splash protection. This high-efficiency urinal system's manual flush valve requires no routine maintenance, no diaphragm to change, and no filter screen to clean, providing cost-savings.
  • High Efficiency Urinal (HEU) operates in the range of 0.125 gpf – 0.5 gpf (0.47 Lpf – 1.9 Lpf)
  • Powerful washdown flushing action
  • Optimized chinaware contours provide superior splash protection
  • 3/4" (19 mm) inlet spud with 2" (51 mm) outlet connection
  • Wall hanger included
  • Manual piston-operated flush valve
  • Exclusive DynaClean® self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Non-hold open handle provides automatic shut-off
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2, ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Pintbrook™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
NSF Certified:
Yes
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Type:
AMS6002501020
UPC:
791556093348
WaterSense Labeled:
Yes
Width:
14-15/16 in