This product requires certification to purchase.

0.5 gpf Washout Urinal with Sensor Flush Valve

American Standard

Washbrook® 0.5 gpf Washout Urinal with Sensor Flush Valve

  • Fast #
  • Part #AMS6590505020
  • Item #7504157
  • Manufacturer Part #6590505.020
5 out of 5 Customer Rating
Brand image
American Standard

Washbrook® 0.5 gpf Washout Urinal with Sensor Flush Valve

  • Fast #
  • Part #AMS6590505020
  • Item #7504157
  • Manufacturer Part #6590505.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vitreous china
  • Ultra High Efficiency. Operates in the range of 0.125 gpf to 1.0 gpf (0.5 Lpf to 3.8 Lpf)
  • Flushing rim
  • Elongated 14" rim from finished wall
  • Washout flush action
  • Extended sides for privacy
  • 3/4" inlet spud
  • Outlet connection threaded 2" inside
  • Strainer included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Only:
No
CEC Compliant:
For Sale in CA
Collection:
Washbrook®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/8 in
Dual Flush:
No
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
42-5/8 in
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Length:
14-1/8 in
Material:
Vitreous China
NSF Certified:
Yes
Tank Only:
No
Toilet Installation:
Wall Mount
Type:
AMS6590505020
UPC:
033056838105
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
18-7/8 in