4 Ton Single Stage Downflow, Horizontal Left, Horizontal Right, Multi and Upflow 1/2 hp Air Handler
M4AH4 Series 4 Ton Single Stage Downflow, Horizontal Left, Horizontal Right, Multi and Upflow 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4
- BTU:
- 48000
- Coil Type:
- Plate Fin
- Collection:
- M4AH4 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Multi, Upflow
- Depth:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 54-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1918 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 159 lb
- Width:
- 22 in