This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
AXOR

Uno Loop Single Handle Monoblock Bathroom Sink Faucet in Chrome

Brand image
You last purchased this on
 
AXOR

Uno Loop Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #AX38023001
  • Item #8037225
  • Manufacturer Part #38023001
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
Yes
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-7/8 in
Spout Reach:
5 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PFWR
Item #3519954
3.3 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #CCAPD
Item #40190
5 out of 5 Customer Rating
Requires Certification
Part #PFWRWH
Item #3519956
5 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX16536001
Item #7503219
3.4 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX36736000
Item #7112473
4.2 out of 5 Customer Rating
Requires Certification
Part #AX34725001
Item #4839300
3.4 out of 5 Customer Rating
Requires Certification
Part #AX45772671
Item #9793166
5 out of 5 Customer Rating
Requires Certification
Part #AX28494001
Item #2471597
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing