This product requires certification to purchase.

Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome

You last purchased this on
 
AXOR

Uno Loop Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome

Brand image
You last purchased this on
 
AXOR

Uno Loop Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome

  • Fast #
  • Part #AX38032331
  • Item #8037140
  • Manufacturer Part #38032331
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Black Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Blacks
Color Finish Name:
Polished Black Chrome
Drain Included:
Yes
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/2 in
Spout Reach:
7-7/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53G
Item #51180
3.6 out of 5 Customer Rating
Requires Certification
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
Part #PFX146472
Item #2405300
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX16536001
Item #7503219
3.4 out of 5 Customer Rating
Requires Certification
Part #AX10531001
Item #4306142
5 out of 5 Customer Rating
Requires Certification
Part #AX38974001
Item #3975091
4.1 out of 5 Customer Rating
Requires Certification
Part #AX36121001
Item #7112522
5 out of 5 Customer Rating
Requires Certification
Part #AX26052001
Item #7620560
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing