This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Black Chrome

You last purchased this on
 
AXOR

Uno Loop Two Handle Widespread Bathroom Sink Faucet in Polished Black Chrome

Brand image
You last purchased this on
 
AXOR

Uno Loop Two Handle Widespread Bathroom Sink Faucet in Polished Black Chrome

  • Fast #
  • Part #AX38054331
  • Item #8037183
  • Manufacturer Part #38054331
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Black Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • CONFIGURATION: 2-hole faucet (soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Blacks
Color Finish Name:
Polished Black Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/8 in
Spout Reach:
6-3/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #G2348600A
Item #7184818
4.4 out of 5 Customer Rating
Requires Certification
Part #K97352-4-CP
Item #8357716
4.4 out of 5 Customer Rating
Requires Certification
Part #N1200/26
Item #1979600
5 out of 5 Customer Rating
Requires Certification
Part #D767LFBL
Item #7290664
4.1 out of 5 Customer Rating
Requires Certification
Part #D65080LFPC
Item #4109830
4.2 out of 5 Customer Rating
Requires Certification
Part #N2540/26
Item #4233893
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX16536001
Item #7503219
3.4 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX34725001
Item #4839300
3.4 out of 5 Customer Rating
Requires Certification
Part #AX45772671
Item #9793166
5 out of 5 Customer Rating
Requires Certification
Part #AX36736000
Item #7112473
4.2 out of 5 Customer Rating
Requires Certification
Part #AX28469001
Item #3332889
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing