This product requires certification to purchase.

Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Brizo

Kintsu™ Multi Function Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Brizo

Kintsu™ Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60206PCLHP
  • Item #9115172
  • Manufacturer Part #T60206-PCLHP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes TempAssure® Thermostatic cartridge and trim
  • TempAssure® thermostatic valve cartridge maintains outlet temperature at +/- 3.6° F
  • TempAssure® features independent temperature and volume control
  • Markings indicate hot and cold temperature
  • High temperature limit stops at 120° F
  • Showerhead delivers 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Select spray setting with push-button
  • Showerhead has a finished spray face
  • Includes an 11 in. decorative, solid brass shower arm
  • For use with the MultiChoice® Universal rough
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Kintsu™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
14-14/25 in
Escutcheon Height:
7-13/16 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Less Handles
Height:
20-47/50 in
Number of Handles:
No Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray w/Shampoo Spray, Massage, Rinse, Shampoo Spray
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT60206GLLHP
Item #9115136
5 out of 5 Customer Rating
Requires Certification
Part #DT75506BNXLHP
Item #9115278
4 out of 5 Customer Rating
Requires Certification
Part #D65006LFBNX
Item #9114643
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL6606GL
Item #9115308
3.4 out of 5 Customer Rating
Requires Certification
Part #D87406BN
Item #9327930
4 out of 5 Customer Rating
Requires Certification
Part #DT75P506NKLHP
Item #9115343
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing