BRIZO LITZE: WIDESPREAD LAVATORY FAUCET - LESS HANDLES
This product has been replaced by
Manufacturer Part #65332LF-SLLHP-ECO
Litze® BRIZO LITZE: WIDESPREAD LAVATORY FAUCET - LESS HANDLES
Product Details
Product Details
- Metal pop-up included
- Spout features hidden water-efficient, laminar flow aerator
- Must order handles separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 8-31/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Less Handles
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes